Cabletek Horizontal Cable Manager

Item #: 0732973

Cat #: DCHD2

UPC: 783510172435

$ 169.05 EA
Company wide:
0 in stock
Cabletek Horizontal Cable Manager, 2 RU, Double Sided, Dimensions H x L x W: 3.5" x 19" x 15", Color: Black.

Overview

Cabletek Horizontal Cable Manager, 2 RU, Double Sided, Dimensions H x L x W: 3.5" x 19" x 15", Color: Black.

The CableTek Horizontal Cable Manager features heavy-duty endposts, arrowhead fingers and tool-less mounting to easily route Cat 5e, 6 and 6A cable horizontally in standard 19-in. cabinets or on 2- or 4-post open frame racks.

Also known as: 783510172435, DCHD2, HOFDCHD2

Features & Benefits

  • Snap-in mounting provision holds cable manager in place while mounting screws are installed
  • Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material
  • Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius
  • Deep cable compartments allow maximum cable density
  • Rounded edges throughout protect cable jackets from damage
  • Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides
  • Single- and double-sided units provide high cable capacity, including 5e, 6 and 6A cables
  • 1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity
  • Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance
  • Double-sided model has covers on both front and back

Specifications

Material: ABS
Weight: 4 lbs
Finish: Smooth Matte
Color: Jet Black
Material: ABS
Finish: Smooth Matte
Weight: 4 lbs
Color: Jet Black