Dimmer, 120V, 800W, Taupe

Item #: 0732937

Cat #: DVSCLV-10P-TP

UPC: 027557464734

$ 130.37 EA
Company wide:
0 in stock
Documents & Guides
Diva Magnetic Low Voltage Dimmer, 120V, 800W, Single-Pole, Color: Taupe.

Overview

Diva Magnetic Low Voltage Dimmer, 120V, 800W, Single-Pole, Color: Taupe.

Diva Dimmer - Satin Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in taupe

Also known as: 027557464734, DVSCLV-10P-TP, LUTDVSCLV10PTP

Specifications

Type: Switch, Rocker, Preset, Low Voltage, Magnetic, Single-Pole, Decorator
Color: Taupe
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Diva
Type: Switch, Rocker, Preset, Low Voltage, Magnetic, Single-Pole, Decorator
Volts AC: 120
Wattage: 800
Family / Style: Diva
Color: Taupe
Mounting: Surface
Poles: 1