Fire Extinguishing Spray

Item #: 0732879

Cat #: AF400

UPC: 029054002211

$ 21.50 EA
Company wide:
6 in stock
Documents & Guides
First Alert Fire Extinguishing Spray, 14 oz, Wide-Spray Nozzle

Overview

First Alert Fire Extinguishing Spray, 14 oz, Wide-Spray Nozzle

A fire extinguishing spray that is effective on most common household fires, including fires involving electrical equipment. An internal pouch isolates contents from the propellant so only the contents are released, minimizing flare-ups. Augments 2.5lb. fire extinguisher compliance unit required in some areas for multi-family dwellings.

Also known as: 029054002211, AF400, BRKAF400

Specifications

Color: Red
Color: Red