This product has been discontinued.

P1 Cassette, Continuous Tape, Vinyl, 1.0
Item #: 0732849
Cat #: T100X000VUC-BK
UPC: 074983357802
Company wide:
0
in stock
Discontinued
Documents & Guides
Black on orange, vinyl tape. Width: 1.00".
Overview
Black on orange, vinyl tape. Width: 1.00".
Also known as: 074983357802, T100X000VUC-BK, PDTT100X000VUCBK
Specifications
| Material: | Vinyl |
| Color: | Orange, Black |
| Material: | Vinyl |
| Color: | Orange, Black |