
Perforated Panel For Enclosure, 21 x 18.50", Fits 24 x 20", Steel
Item #: 0732838
Cat #: A24N20MPP
UPC: 783510488994
$ 78.85 EA
Company wide:
0
in stock
Documents & Guides
Perforated Panel For Enclosure, Type PNPL, 21 x 18.50 Inch, Fits 24 x 20 Inch, Steel
Overview
Perforated Panel For Enclosure, Type PNPL, 21 x 18.50 Inch, Fits 24 x 20 Inch, Steel
nVent Hoffman's perforated panel is ideal for mounting lightweight control components in Small and Medium Type 1 and 3R enclosures. It accepts self-tapping screws and eliminate the need to measure, mark and drill when mounting components to reduce assembly time.
Also known as: 783510488994, A24N20MPP, HOFA24N20MPP
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Height: | 24 in |
| Width: | 20 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 24 in |
| Material: | Steel |
| Width: | 20 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |