Stacklight Renewal Part

Item #: 0732827

Cat #: E26S122

UPC: 782114266328

Company wide:
0 in stock
Documents & Guides
Led, Blue, Cylindrical, Steady Only, 24 Vac/vdc, Used With LED Stacklight Lightmodules

Overview

Led, Blue, Cylindrical, Steady Only, 24 Vac/vdc, Used With LED Stacklight Lightmodules
Also known as: 782114266328, E26S122, CUTE26S122

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Blue
Volts AC: 24
Volts DC: 24
Light Technology: LED