500W 120/240v Radiant Ceiling Panel

Item #: 0732778

Cat #: CP125

UPC: 686334458726

$ 616.41 EA
Company wide:
0 in stock
Documents & Guides
Radiant Heater, Ceiling Panel, 120/240V - 500W.

Overview

Radiant Heater, Ceiling Panel, 120/240V - 500W.
Also known as: 686334458726, CP125, TPICP125

Specifications

Wattage: 500
Volts AC: 120, 240
Mounting: Surface, T-Bar
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 500
Mounting: Surface, T-Bar
Type: Ceiling Panel
Volts AC: 120, 240
Standards: California Proposition 65