Mp1-11C Pushbutton - Clear

Item #: 0732757

Cat #: MP1-11C

UPC: 320500261108

$ 10.81 EA
Company wide:
2 in stock
Modular Pushbutton - Momentary - Flush - Clear - Non-Illuminated - Clear Plastic - No Contact Block

Overview

Modular Pushbutton - Momentary - Flush - Clear - Non-Illuminated - Clear Plastic - No Contact Block

Modular Pushbutton - Momentary - Flush - Clear - Non-Illuminated - Clear Plastic - No Contact Block

Also known as: 320500261108, MP1-11C, ABBMP111C

Specifications

Color: Clear, Black
Type: Flush, Illuminated, Momentary
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Clear, Black
Family / Style: Modular
Type: Flush, Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4