1400A, 700VAC, Semicndr Fuse Threaded Socket

Item #: 0732739

Cat #: LA100P1000-4

UPC: 079458151848

Company wide:
0 in stock
Documents & Guides
1400Amps, 700VAC, Specialty Fuses Semiconductor Fuses Screw Threaded Socket

Overview

1400Amps, 700VAC, Specialty Fuses Semiconductor Fuses Screw Threaded Socket
Also known as: 079458151848, LA100P1000-4, LFULA100P10004

Specifications

Amps: 1400
Volts AC: 700
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Amps: 1400
Speed: Very Fast Acting
Volts AC: 700
Type: Semi Conductor Fuse