
Grounding Bushing, Insulated, Threaded, Size: 3", Zinc Die Cast
Item #: 0732689
Cat #: 457250
UPC: 018997014573
$ 44.62 EA
Company wide:
1
in stock
Grounding Bushing, Insulated, Threaded, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 6 AWG - 250 MCM . For Copper or Aluminum Grounding.
Overview
Grounding Bushing, Insulated, Threaded, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 6 AWG - 250 MCM . For Copper or Aluminum Grounding.
Arlington's insulated metal grounding bushings are threaded, dual rated CU-AL are zinc die cast and rated for 150 degree rating.
Also known as: 018997014573, 457250, ARL457250
Specifications
| Diameter: | 3 in |
| Material: | Zinc Die Cast |
| Insulation: | Insulated |
| Diameter: | 3 in |
| Insulation: | Insulated |
| Material: | Zinc Die Cast |