PVC Cutter, Conduit Quick Release Ratcheting

Item #: 0732688

Cat #: 864QR

UPC: 783310080428

$ 74.99 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
PVC Cutter, 1-1/4 Conduit Quick Release Ratcheting, Length: 9"

Overview

PVC Cutter, 1-1/4 Conduit Quick Release Ratcheting, Length: 9"

Replaceable Blade: Effortlessly replace the blade without tools or loose parts

Ergonomic Design: Reduced hand force during operation

Square Jaw: Easily squares up all ranges of pipe sizes up to 1-5/8" O.D. to ensure a straight cut

Blade Release Lever: Quickly retract the blade with the push of a lever for one-handed operation

Dial Handle Lock: Located at the top of the tool to prevent accidental locking

Recessed Blade: Safely store tool with blade fully open or closed

Molded Grip: Slip-proof, ergonomically molded grips allow for increased comfort and reduced fatigue

Intended Materials: Cuts PVC, CPVC, PP, PE, PEX, Rubber hose, Multilayer Tubing

Also known as: 783310080428, 864QR, GRE864QR

Specifications

Type: PVC Cutter
Type: PVC Cutter