
P1 Cassette, Continuous Tape, Polyester
Item #: 0732559
Cat #: T050X000YKC-BK
UPC: 074983356614
$ 68.39 EA
Company wide:
0
in stock
Documents & Guides
Black on clear, polyester tape. Width: 0.50".
Overview
Black on clear, polyester tape. Width: 0.50".
Also known as: 074983356614, T050X000YKC-BK, PDTT050X000YKCBK
Specifications
| Size: | 19 oz |
| Size: | 19 oz |