PLATT logo

25W TT CAND FR

Item #: 0732510
Cat #: S3278
UPC: 045923032783
$ 0.97 EA
Company wide:
0 in stock

Overview

25W TT CAND FR
Also known as: 045923032783, S3278, SATS3278

Specifications

Wattage: 25
Color: White
Lumens: 200
Wattage: 25
Lumens: 200
Color: White

Customer Reviews

No reviews for this product
(0)