5IN TRIM CONE BR/PAR30

Item #: 0732442

Cat #: 216WWH

UPC: 661209021946

Company wide:
0 in stock
Documents & Guides
5" Enclosed Cone Trim

Overview

5" Enclosed Cone Trim
Also known as: 661209021946, 216WWH, JUN216WWH

Specifications

Color: Gloss White
Diameter: 5 in
Type: Cone Trim
Color: Gloss White
Type: Cone Trim
Diameter: 5 in