GE THED136125 3 POLE 600VAC 125A BR

Item #: 0732425

Cat #: THED136125

UPC: 783164134995

$ 3281.38 EA
Company wide:
0 in stock
Documents & Guides
GE THED136125 3 POLE 600VAC 1 3 POLE 125 AMP BREAKER

Overview

GE THED136125 3 POLE 600VAC 1 3 POLE 125 AMP BREAKER
Also known as: 783164134995, THED136125, ABBTHED136125

Specifications

Poles: 3
Family / Style: E150
Poles: 3
Family / Style: E150