Wire Finder

Item #: 0732421

Cat #: 508S-G

UPC: 783310078869

$ 593.92 EA
Company wide:
2 in stock
Documents & Guides
Wire Finder, Includes: Molded Carrying Case, (2) 9V Batteries

Overview

Wire Finder, Includes: Molded Carrying Case, (2) 9V Batteries

The 508S-G Wire Finder is used to trace or locate dead or energized wires in the ground, in walls, or even under floors within an inch of their physical location. This underground locator unit provides reliable results on cables buried up to three feet (1m) deep and lengths up to 1000ft or 300m. The 508S-G can be used to estimate the depth of the underground cable before you dig and the quick-change test leads allow location of buried services in any industry.

Also known as: 783310078869, 508S-G, TPO508SG

Specifications

Type: Wire Tracer
Type: Wire Tracer