Thermostat, 22A, 277V, Wht

Item #: 0732380

Cat #: S2022H10AA

UPC: 686334502849

$ 56.96 EA
Company wide:
0 in stock
Documents & Guides
Bimetal Thermostat, Heat, 22 Amps, 1-Poles, 277 Volts, White

Overview

Bimetal Thermostat, Heat, 22 Amps, 1-Poles, 277 Volts, White
Also known as: 686334502849, S2022H10AA, TPIS2022H10AA

Specifications

Volts AC: 277
Poles: 1
Color: White
Standards: California Proposition 65
Volts AC: 277
Color: White
Poles: 1
Standards: California Proposition 65