Contactor 3 Pole Fvnr 80a Frame F 110/50 120/60 Coil

Item #: 0732354

Cat #: XTCE080F00A

UPC: 015082393995

$ 237.71 EA
Company wide:
0 in stock
Documents & Guides
Contactor 3 Pole Fvnr 80 Amp Frame F 110/50 120/60 Coil

Overview

Contactor 3 Pole Fvnr 80 Amp Frame F 110/50 120/60 Coil

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 015082393995, XTCE080F00A, CUTXTCE080F00A

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Poles: 3
Type: Contactor, IEC, Non-Reversing