
Multi-Tap Connector, 3 Port, 1 Side Entry, 14 to 1/0 AWG, AL/CU
Item #: 0732238
Cat #: PBTS-3-1/0
UPC: 783669079265
$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Broad wire range: 750kcmil-14, UL Listed and CSA certified for 600 volts, 90°C, Dual rated for copper or aluminum conductor, Cold temperature rated to -45°C, High dielectric strength plastisol is chemical resistant, Black cover is UV rated, Removable port & screw plugs, Prefilled with De-ox
Also known as: 783669079265, PBTS-3-1/0, ILSPBTS310, Polaris connector
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- High dielectric strength plastisol is chemical and UV resistant
- Cold temperature rated to -45°C
- For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 1/0 |
| Wire/Cable Openings: | 3 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 3 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 1/0 |