Breaker, 25A, 2P, 120/240VAC, 10kAIC

Item #: 0732199

Cat #: BAB2025C

UPC: 786679391105

$ 547.31 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type BAB, Bolt-On, 2-Pole, 25 Amp, 120/240VAC, 10 kAIC, Switching Neutral

Overview

Breaker, Type BAB, Bolt-On, 2-Pole, 25 Amp, 120/240VAC, 10 kAIC, Switching Neutral
Also known as: 786679391105, BAB2025C, CUTBAB2025C

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On