Wall Angle Support Kit, Black

Item #: 0732135

Cat #: 11421-712

UPC: 703957178388

$ 43.33 EA
Company wide:
28 in stock
Documents & Guides
Wall Angle Support Kit, 14" Width, 2" Height, 2" Depth, Black

Overview

Wall Angle Support Kit, 14" Width, 2" Height, 2" Depth, Black

A Wall Angle Support Kit Cable Runway is a cable management accessory designed to secure cable runways to walls. It typically includes components like wall angles, bolts, nuts, and washers to ensure a sturdy installation. This kit is used in setups where cable runways need to be mounted on walls for efficient routing and organization of cables, especially in data centers or network environments.

Also known as: 703957178388, 11421-712, CPI11421712

Specifications

Height: 2 in
Color: Black
Width: 14 in
Depth: 2 in
Height: 2 in
Width: 14 in
Color: Black
Depth: 2 in