Universal Cable Runway, Black

Item #: 0732134

Cat #: 10250-712

UPC: 703957115314

$ 188.57 EA
Company wide:
61 in stock
Documents & Guides
Universal Cable Runway, 12" Width, 1.5" Height, 9.96' Length, Black

Overview

Universal Cable Runway, 12" Width, 1.5" Height, 9.96' Length, Black

Our most popular cable runway is designed for value conscious customers. The Universal Cable Runway offers the industry standard features you’ve come to expect.

Also known as: 703957115314, 10250-712, CPI10250712

Specifications

Width: 12 in
Length: 9.96 ft
Color: Black
Height: 1.5 in
Width: 12 in
Color: Black
Length: 9.96 ft
Height: 1.5 in