Transformer, 15KVA, 1P, 120/208/240/277V, Isolation

Item #: 0732133
Cat #: T279747S
UPC: 047503102145
$ 2774.81 EA
Company wide:
2 in stock
Documents & Guides
15 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 16.94" x 14.12" x 11.59".

Overview

15 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 16.94" x 14.12" x 11.59".
Quite operation with sound levels below NEMA standards Electrostatic shield for enhanced protection
Also known as: 047503102145, T279747S, ACMT279747S

Specifications

Phase: 1
Volt Amps: 15kVA
Volts AC Primary: 120/208/240/277
Phase: 1
Volts AC Primary: 120/208/240/277
Volt Amps: 15kVA

Customer Reviews

No reviews for this product
(0)