Wiring Trough, Type 1, 12x12x48

Item #: 0732088

Cat #: A121248T1T

UPC: 783510113117

$ 631.45 EA
Company wide:
0 in stock
Wiring Trough, NEMA Type 1, Dimensions: 12" x 12" x 48"

Overview

Wiring Trough, NEMA Type 1, Dimensions: 12" x 12" x 48"

Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.

Also known as: 783510113117, A121248T1T, HOFA121248T1T

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Length: 48 in