Wiring Trough, Type 1, 12x12x96

Item #: 0732086

Cat #: A121296T1T

UPC: 783510113148

$ 1221.19 EA
Company wide:
0 in stock
Wiring Trough, NEMA Type 1, Dimensions: 12" x 12" x 96"

Overview

Wiring Trough, NEMA Type 1, Dimensions: 12" x 12" x 96"

Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.

Also known as: 783510113148, A121296T1T, HOFA121296T1T

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • No gasketing or knockouts

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 96 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 96 in
Width: 12 in
Color: Gray
Material: Steel