PLATT logo

459' Cable Kit

Item #: 0731957
Cat #: FG0626
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
459' Cable Kit, 240V, 5.7A, Coverage: 117-134 ft². - DISC PER MFR

Overview

459' Cable Kit, 240V, 5.7A, Coverage: 117-134 ft². - DISC PER MFR
Also known as: FG0626, NUHFG0626.

Specifications

Volts AC: 240
Product Width: 459 ft
Volts AC: 240
Product Width: 459 ft

Customer Reviews

No reviews for this product
(0)