Terminal Block, Switch, 6mm, Gray

Item #: 0731925

Cat #: 011549910

UPC: 804325226721

$ 11.49 EA
Company wide:
0 in stock
Documents & Guides
Switch Terminal Block. Compression Clamp. Type: M 6/8. Color: Gray. 40A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG. Push Turn Knob.

Overview

Switch Terminal Block. Compression Clamp. Type: M 6/8. Color: Gray. 40A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG. Push Turn Knob.
Also known as: 804325226721, 011549910, ENT1SNA115499R1000

Specifications

Color: Gray
Amps: 40
Type: Switch Terminal
Family / Style: Entrelec
Color: Gray
Type: Switch Terminal
Amps: 40
Family / Style: Entrelec