Mini-style

Item #: 0731920

Cat #: 2LM5RM1

UPC:

Company wide:
0 in stock
Documents & Guides
Mini-style Quick Disconnect Cable, 3 Pin Female Pin-out Straight Connector, 9 m (30 ft) in Length, Nylon coupling nut

Overview

Mini-style Quick Disconnect Cable, 3 Pin Female Pin-out Straight Connector, 9 m (30 ft) in Length, Nylon coupling nut
Also known as: 2LM5RM1, BAN2LM5RM1

Specifications

Length: 30 ft
Type: Disconnect Cable, Sensor Accessories
Length: 30 ft
Type: Disconnect Cable, Sensor Accessories