MC Fire Alarm Cable, FPLP, 12-2 Solid, Red Steel Flex, 1000'

Item #: 0731918

Cat #: 1835R6000

UPC: 077680132512

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors (Black/White), Solid, Copper, Red, 12 AWG (solid green) Ground, 1000 Foot Reel

Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors (Black/White), Solid, Copper, Red, 12 AWG (solid green) Ground, 1000 Foot Reel
Also known as: 077680132512, 1835R6000, AFC1835R6000

Specifications

Volts AC: 120
Jacket: Steel
Material: Copper
Gauge: 14 AWG
Conductors: 4
Length: 6 ft
Stranding: Solid
Volts AC: 120
Material: Copper
Conductors: 4
Stranding: Solid
Jacket: Steel
Gauge: 14 AWG
Length: 6 ft