Relay, Ice Cube, D7, 3PDT, 11 Blade, 15A, 24VDC Coil, Standard

Item #: 0731873

Cat #: D7PF3AT1

UPC: 782116484935

$ 26.88 EA
Company wide:
4 in stock
General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 15 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 15 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.

Also known as: 782116484935, D7PF3AT1, CUTD7PF3AT1

Specifications

Type: General Purpose Relay, 3PDT
Volts DC Control: 24
Poles: 3
Mounting: Socket
Amps: 15
Base: 11-Blade
Type: General Purpose Relay, 3PDT
Poles: 3
Amps: 15
Volts DC Control: 24
Mounting: Socket
Base: 11-Blade