General Purpose Relay, 11 Blade, 3PDT, 24V AC

Item #: 0731871

Cat #: D7PF3AT

UPC: 782116484928

$ 26.88 EA
Company wide:
13 in stock
Documents & Guides
General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 15 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 15 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.

Also known as: 782116484928, D7PF3AT, CUTD7PF3AT

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Volts AC Control: 24
Mounting: Socket
Amps: 15
Base: 11-Blade
Type: General Purpose Relay, 3PDT
Volts AC Control: 24
Amps: 15
Poles: 3
Mounting: Socket
Base: 11-Blade