Slotted DIN Rail

Item #: 0731868
Cat #: XBANS3575PL
UPC: 782116925841
$ 29.76 EA
Company wide:
310 in stock
Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 3. Material: Aluminum. Length: 2 Meter. H x W: 7.5mm x 35mm.

Overview

DIN Rail, Symmetrical, Slotted. DIN 3. Material: Aluminum. Length: 2 Meter. H x W: 7.5mm x 35mm.
Also known as: 782116925841, XBANS3575PL, CUTXBANS3575PL

Specifications

Length: 2 m
Material: Aluminum
Length: 2 m
Material: Aluminum

Customer Reviews

No reviews for this product
(0)