Din Rail Mount Timing Relay, SPDT, 12-240V AC/DC

Item #: 0731864

Cat #: TMRD1UN

UPC: 786685215402

$ 122.11 EA
Company wide:
108 in stock
Documents & Guides
Din Rail Mount Timing Relay. 250V Rated, SPDT, 16 Amp, 12-240V AC/DC Coil, Range: 0.1 Seconds - 10 Days divided into 10 ranges. 10 Timing Functions, On Delay, Repeat Cycle On, On and Off Delay, Repeat Cycle Off, Interval On, Off Delay, One Shot, Retriggerable One Shot, Pulse Generator, Memory Latch. 0.1 Second To 9,990 Hours.

Overview

Din Rail Mount Timing Relay. 250V Rated, SPDT, 16 Amp, 12-240V AC/DC Coil, Range: 0.1 Seconds - 10 Days divided into 10 ranges. 10 Timing Functions, On Delay, Repeat Cycle On, On and Off Delay, Repeat Cycle Off, Interval On, Off Delay, One Shot, Retriggerable One Shot, Pulse Generator, Memory Latch. 0.1 Second To 9,990 Hours.

Eaton’s Universal TR Series timers are a versatile and cost-competitive family of timing relays. The compact IEC-style housing installs easily onto a standard DIN rail, and the direct-wire design eliminates the need for additional sockets and accessories. Each timer has multiple user-selectable timing functions and timing ranges, and a universal input voltage of either 12 or 24 volts to 240 volts AC or DC, depending on the model.

Also known as: 786685215402, TMRD1UN, CUTTMRD1UN, time delay relay, MULTI FUNCTION TIMER

Specifications

Type: Timing Relay, SPDT
Mounting: DIN Rail
Poles: 1
Amps: 16
Volts AC Control Range: 12 - 240
Volts DC Control Range: 12 - 240
Type: Timing Relay, SPDT
Poles: 1
Volts AC Control Range: 12 - 240
Mounting: DIN Rail
Amps: 16
Volts DC Control Range: 12 - 240