General Purpose Relay, 14 Blade, 4PDT, 24V AC

Item #: 0731852

Cat #: D7PF4AT

UPC: 782116485031

$ 61.36 EA
Company wide:
4 in stock
General Purpose Relay, 24V AC Coil, 4PDT, Contact Rating: 15 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V AC Coil, 4PDT, Contact Rating: 15 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.

Also known as: 782116485031, D7PF4AT, CUTD7PF4AT

Specifications

Type: General Purpose Relay, 4PDT
Base: 14-Blade
Volts AC Control: 24
Mounting: Socket
Amps: 15
Poles: 4
Type: General Purpose Relay, 4PDT
Volts AC Control: 24
Amps: 15
Base: 14-Blade
Mounting: Socket
Poles: 4