Socket, 11 Blade, Screw & Clamp Terminals, IP20

Item #: 0731845

Cat #: D7PAB

UPC: 782116623426

$ 24.59 EA
Company wide:
11 in stock
Documents & Guides
11 Blade Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

Overview

11 Blade Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.

Also known as: 782116623426, D7PAB, CUTD7PAB

Specifications

Mounting: Panel, DIN Rail
Type: Socket
Amps: 16
Base: 11-Blade
Mounting: Panel, DIN Rail
Amps: 16
Type: Socket
Base: 11-Blade