Socket, 14 Blade, Screw & Clamp Terminals, IP20

Item #: 0731844

Cat #: D7PAD

UPC: 782116623433

$ 27.00 EA
Company wide:
31 in stock
Documents & Guides
14 Blade Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

Overview

14 Blade Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.

Also known as: 782116623433, D7PAD, CUTD7PAD

Specifications

Mounting: Panel, DIN Rail
Base: 14-Blade
Type: Socket
Amps: 16
Mounting: Panel, DIN Rail
Type: Socket
Base: 14-Blade
Amps: 16