General Purpose Relay, 8 Blade, DPDT, 24V AC

Item #: 0731841

Cat #: D7PF2AT

UPC: 782116484812

$ 21.27 EA
Company wide:
158 in stock
Documents & Guides
General Purpose Relay, 8 Blade, DPDT, 24V ACGeneral Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 8 Blade, DPDT, 24V ACGeneral Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.

Also known as: 782116484812, D7PF2AT, CUTD7PF2AT

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Volts AC Control: 24
Mounting: Socket
Amps: 15
Base: 8-Blade
Type: General Purpose Relay, DPDT
Volts AC Control: 24
Amps: 15
Poles: 2
Mounting: Socket
Base: 8-Blade