Stereo Jack, QuickPort, 3.5mm, Snap-In, Female/Screw Terminal, White

Item #: 0731797

Cat #: 40839-SWS

UPC: 078477343012

$ 13.07 EA
Company wide:
20 in stock
Documents & Guides
3.5mm Stereo Jack, QuickPort, Snap-In, Female to Screw Terminal, Color: White.

Overview

3.5mm Stereo Jack, QuickPort, Snap-In, Female to Screw Terminal, Color: White.

QuickPort Snap-In Module with 3.5Mmm Stereo Jack, Female To Screw Terminal, White

Also known as: 078477343012, 40839-SWS, LEV40839SWS

Specifications

Gender: Female
Mounting: Snap In
Color: White
Type: 3.5 mm Stereo Jack
Gender: Female
Color: White
Mounting: Snap In
Type: 3.5 mm Stereo Jack