Under Cabinet Light- Bronze

Item #: 0731783

Cat #: UCHD-3-120-CSW-BZ-R6

UPC: 784231175095

Call for price
Company wide:
0 in stock
Documents & Guides
18" 3-Lamp, 120V, Bronze Linkable Halogen Cabinet Light - 18-1/4" L x 4-1/2"W

Overview

18" 3-Lamp, 120V, Bronze Linkable Halogen Cabinet Light - 18-1/4" L x 4-1/2"W
Also known as: 784231175095, UCHD-3-120-CSW-BZ-R6, LITUCHD3120CSWBZR6

Specifications

Type: Under Cabinet Accessory
Volts AC: 120
Length: 18 in
Color: Bronze
Light Technology: Halogen
Type: Under Cabinet Accessory
Length: 18 in
Light Technology: Halogen
Volts AC: 120
Color: Bronze