1.000 In X 0.250 In (25.40 Mm X 6.35 Mm)

Item #: 0731767

Cat #: LAT-6-747-10

UPC: 662820297154

$ 405.99 EA
Company wide:
0 in stock
Documents & Guides
1.000 In X 0.250 In (25.40 Mm X 6.35 Mm)

Overview

1.000 In X 0.250 In (25.40 Mm X 6.35 Mm)

Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.

Also known as: 662820297154, LAT-6-747-10, BRALAT674710

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White