Mini Indicator Lamp

Item #: 0731732

Cat #: 15T7DC-120V-I

UPC:

$ 2.75 EA
Company wide:
69 in stock
Documents & Guides
Indicator Lamp, 15W, 120V, .125A, Bulb: T7, Filament: C-7A, Lumens: 108, Base: DC Bayonet (BA15d). Primary Application: Vacuum Cleaner, Appliance, Sewing Machine.

Overview

Indicator Lamp, 15W, 120V, .125A, Bulb: T7, Filament: C-7A, Lumens: 108, Base: DC Bayonet (BA15d). Primary Application: Vacuum Cleaner, Appliance, Sewing Machine.

Indicator Lamp, 15W, 120V, .125A, Bulb: T7, Filament: C-7A, Lumens: 108, Base: DC Bayonet (BA15d). Primary Application: Vacuum Cleaner, Appliance, Sewing Machine.

Also known as: 15T7DC-120V-I, CND15T7DC120VI

Specifications

Type: Miniature, Indicator
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: T7 (Tubular)
Base: Bayonet (BA15d)
Type: Miniature, Indicator
Wattage: 15
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA15d)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: T7 (Tubular)