
D-Ring Cable Manager, 3", Plastic Black
Item #: 0731707
Cat #: ECM3DR10
UPC: 783510152932
$ 166.64 EA
Company wide:
0
in stock
Documents & Guides
D-Ring Cable Manager, 1.72" x 3.50" , Plastic, Black
Overview
D-Ring Cable Manager, 1.72" x 3.50" , Plastic, Black
The D-Ring Cable Managers can be used to manage cables horizontally, vertically or as they transition. The snap feature allows easy cable access as well as forming a tightly closed connection. The package includes 10 rings and 10 mounting screws.
Also known as: 783510152932, ECM3DR10, HOFECM3DR10
Specifications
| Material: | Plastic |
| Finish: | Smooth Matte |
| Color: | Jet Black |
| Weight: | 0.380 lb |
| Material: | Plastic |
| Color: | Jet Black |
| Finish: | Smooth Matte |
| Weight: | 0.380 lb |