Screw,12-24 Blk,250

Item #: 0731705

Cat #: ES1224B250

UPC: 783510102548

$ 272.90 EA
Company wide:
0 in stock
Screw Pkg (250), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: #12-24, Material/finish: Steel/black

Overview

Screw Pkg (250), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: #12-24, Material/finish: Steel/black

The Rack-Mount Screw Package attaches rack panels and rack-mounted equipment to rack-mounting angles.

Also known as: 783510102548, ES1224B250, HOFES1224B250

Features & Benefits

  • The Rack-Mount Screw Package attaches rack panels and rack-mounted equipment to rack-mounting angles

Specifications

Color: Black
Finish: Powder Coated
Weight: 1.900 lb
Color: Black
Weight: 1.900 lb
Finish: Powder Coated