Socket, 8 Blade, Screw & Clamp Terminals

Item #: 0731638

Cat #: D7PA9

UPC: 786689004842

$ 18.05 EA
Company wide:
239 in stock
Documents & Guides
8 Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates.

Overview

8 Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates.

The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.

Also known as: 786689004842, D7PA9, CUTD7PA9

Specifications

Mounting: Panel, DIN Rail
Amps: 10
Type: Socket
Base: 8-Blade
Mounting: Panel, DIN Rail
Type: Socket
Amps: 10
Base: 8-Blade