Eyeball Trim, 6", White

Item #: 0731548

Cat #: B602WH

UPC: 847801000705

$ 10.86 EA
Company wide:
0 in stock
Documents & Guides
Eyeball Trim, 6 in, White

Overview

Eyeball Trim, 6 in, White
Also known as: 847801000705, B602WH, ETEB602WH

Specifications

Type: Eyeball Trim
Color: White
Diameter: 6 in
Type: Eyeball Trim
Diameter: 6 in
Color: White