Stepped Baffle Trim, Sloped Ceiling, 6", Black Baffle/White Trim

Item #: 0731544

Cat #: B391P-WH

UPC: 847801015631

$ 32.66 EA
Company wide:
0 in stock
Documents & Guides
Stepped Baffle Sloped Ceiling Trim, Diameter: 6 inch, Color: Black Baffle/White Trim

Overview

Stepped Baffle Sloped Ceiling Trim, Diameter: 6 inch, Color: Black Baffle/White Trim
Also known as: 847801015631, B391P-WH, ETEB391PWH

Specifications

Type: Slope, Trim
Color: Black, White
Diameter: 6 in
Type: Slope, Trim
Diameter: 6 in
Color: Black, White