Miniature Non-IC Remodel Housing, Air-Shut, 4"

Item #: 0731532

Cat #: B4R-AT-W

UPC: 847801017871

$ 13.25 EA
Company wide:
40 in stock
Documents & Guides
Miniature Non-IC Remodel Housing, Air-Shut, Diameter: 4 inch With quick connects

Overview

Miniature Non-IC Remodel Housing, Air-Shut, Diameter: 4 inch With quick connects

Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½" KOs and four NM-B knockouts with strain relief. Accommodates up to 50W PAR20, R20, and A19 lamps.

Also known as: 847801017871, B4R-AT-W, ETEB4RATW

Specifications

Size: 4 in
Size: 4 in