Relay, 120VAC Coil, DPDT, 15A, 8-Blade, Plug -In Style

Item #: 0731531

Cat #: D7PF2AA

UPC: 782116484751

$ 21.27 EA
Company wide:
193 in stock
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.

Also known as: 782116484751, D7PF2AA, CUTD7PF2AA, Ice cube relay

Specifications

Type: General Purpose Relay, DPDT
Volts AC Control: 120
Poles: 2
Mounting: Socket
Amps: 15
Base: 8-Blade
Type: General Purpose Relay, DPDT
Poles: 2
Amps: 15
Volts AC Control: 120
Mounting: Socket
Base: 8-Blade