Socket, 8 Blade, Screw & Clamp Terminals, IP20

Item #: 0731530

Cat #: D7PAA

UPC: 782116103669

$ 18.88 EA
Company wide:
237 in stock
8 Blade Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

Overview

8 Blade Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.

Also known as: 782116103669, D7PAA, CUTD7PAA

Specifications

Mounting: Panel, DIN Rail
Volts AC: 300
Type: Socket
Amps: 16
Base: 8-Blade
Mounting: Panel, DIN Rail
Type: Socket
Base: 8-Blade
Volts AC: 300
Amps: 16