1/2", FM 8, Type C, Conduit Body

Item #: 0731487

Cat #: PV0500C18

UPC: 847656070533

$ 133.33 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, FM8, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM8, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656070533, PV0500C18, CLBPV0500C18

Specifications

Diameter: 1/2 in
Material: PVC Coated Malleable Iron
Diameter: 1/2 in
Material: PVC Coated Malleable Iron